WALTER 224104-UNC1/4 ADVANCED MACHINE TAPS HSS-E 5078186
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:224104-UNC1/4
Rubix:291A1010
Manufacturer :5078186
EAN:4042446026660

Documents
Product details : WALTER 224104-UNC1/4 ADVANCED MACHINE TAPS HSS-E 5078186
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| No. of threads per inch | 11.5 |
|---|---|
| Coating | uncoated |
| Threading | unc 1/4 in - 20 |
| Drilling diameter | 6.35 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Direction of threading | right |
| Threading diameter (inch) | unc 1/4 in - 20 '' |
| Angle of helix | 25 ° |
| Total length | 80 mm |
| Body material | hss-e / pm |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 67.38 excl. VAT
/ Each
£ 80.86 incl. VAT
- Usually arrives within 14 working days