Machine Tap
Threading (inch) | unf |
---|---|
Threading diameter (inch) | unf 3/8 in - 24 |
No. of threads per inch | 32 |
Threading (inch) | unf |
---|---|
Threading diameter (inch) | unf 3/8 in - 24 |
No. of threads per inch | 32 |
Total length | 100 mm |
Body material | hss-e |
Coating | uncoated |
Tolerance | 3b |
Drilling diameter | 9.525 mm |
Tail diameter | 10 mm |
Square drive adapter | 8 mm |
Direction of threading | right |
Material | high speed steel-e-pm |
Angle of helix | 25 ° |
Usually arrives within 14 working days