Unf tap hsse - spiral flute - alloy steels
Threading (inch) | unf |
---|---|
Threading diameter (inch) | 7/16 |
No. of threads per inch | 20 |
Threading (inch) | unf |
---|---|
Threading diameter (inch) | 7/16 |
No. of threads per inch | 20 |
Total length | 100 mm |
Body material | hss-e |
Coating | no |
Tolerance | 2b |
Tail diameter | 8 mm |
Square drive adapter | 6.2 mm |
Material | steels |
Angle of helix | 40 ° |
Din standard | din 374 |
Capacity length | 13 mm |
Sold out