WALTER 234104-UNF10 ADVANCED MACHINE TAPS HSS-E 5078602
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:234104-UNF10
Rubix:276A0660
Manufacturer :5078602
EAN:4042446030742

Documents
Product details : WALTER 234104-UNF10 ADVANCED MACHINE TAPS HSS-E 5078602
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| No. of threads per inch | 13 |
|---|---|
| Coating | uncoated |
| Threading | unf |
| Drilling diameter | 4.826 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Direction of threading | right |
| Threading diameter (inch) | unf #10 - 32 '' |
| Angle of helix | 25 ° |
| Total length | 70 mm |
| Body material | hss-e |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 81.15 excl. VAT
/ Each
£ 97.38 incl. VAT
- Usually arrives within 14 working days