WALTER 204102-M3 ADVANCED MACHINE TAPS HSS-E 5076489
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:204102-M3
Rubix:276A1649
Manufacturer :5076489
EAN:4042446010348

Technical specifications
| Threading | m3 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTER 204102-M3 ADVANCED MACHINE TAPS HSS-E 5076489
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m3 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 25 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 42.79 excl. VAT
/ Each
£ 51.35 incl. VAT
- Usually arrives within 14 working days