WALTERPROT EP2051312-M10 PARADUR ECO PLUS TAP 6245591
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2051312-M10
Rubix:2519930
Manufacturer :6245591
EAN:4042446240059

Technical specifications
| Threading | m10 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT EP2051312-M10 PARADUR ECO PLUS TAP 6245591
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m10 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 8.5 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Thread depth | 39 mm |
| Angle of helix | 45 ° |
| Coating | ticn |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 129.14 excl. VAT
/ Each
£ 154.97 incl. VAT
- Usually arrives within 14 working days