WALTERPROT 2141663-M10X1 ADVANCED MACHINE TAPS HSS-E 5664612
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2141663-M10X1
Rubix:357A5044
Manufacturer :5664612
EAN:4042446192914

Technical specifications
| Threading | m10x1 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT 2141663-M10X1 ADVANCED MACHINE TAPS HSS-E 5664612
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m10x1 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 9 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Thread depth | 33.5 mm |
| Angle of helix | 15 ° |
| Coating | acn |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | m10x1 |
| No. of threads per inch | 25.4 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 137.58 excl. VAT
/ Each
£ 165.10 incl. VAT
- Usually arrives within 14 working days