Machine Tap
Angle of helix | 35 ° |
---|---|
Total length | 90 mm |
Body material | HSS-E |
Angle of helix | 35 ° |
---|---|
Total length | 90 mm |
Body material | HSS-E |
Tolerance | 6HMOD |
Type | American through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 6 mm |
Tail diameter | 6.2 mm |
Square drive adapter | 6.2 mm |
Coating | Uncoated |
Usually arrives within 14 working days