References
Sandvik Coromant:T300-MM100DA-M1.6 B110
Rubix:317A2995
Manufacturer :8248694
EAN:7323226761450


Technical specifications
| Threading | m1.6 |
|---|---|
| Threading diameter | 1.6 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM100DA-M1.6B110 COROTAP 8248694
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m1.6 |
|---|---|
| Threading diameter | 1.6 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 1.25 mm |
| Tail diameter | 2.5 mm |
| Thread depth | 6 mm |
| Total length | 40 mm |
| No. of threads per inch | 72.57 |
Show UNSPSC/ECL@SS
£ 87.64 excl. VAT
/ Each
£ 105.17 incl. VAT
- Usually arrives within 14 working days