WALTERPROT E2036466-M24 HAND- AND MACHINE TAPS HSS/-E 5603110
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2036466-M24
Rubix:357A4953
Manufacturer :5603110
EAN:4042446188412

Technical specifications
| Threading | m24 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTERPROT E2036466-M24 HAND- AND MACHINE TAPS HSS/-E 5603110
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m24 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 160 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 330.93 excl. VAT
/ Each
£ 397.12 incl. VAT
- Usually arrives within 14 working days