References
Walter Prototyp:M2051306-M6
Rubix:1103243
Manufacturer :6149749
EAN:4042446229955

Documents
Product details : WALTERPROT M2051306-M6 TAP 6149749
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 40 ° |
| Coating | ticn |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 57.61 excl. VAT
/ Each
£ 69.13 incl. VAT
- Usually arrives within 14 working days