WALTERPROT E2036406-M14 HAND- AND MACHINE TAPS HSS/-E 5603095
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2036406-M14
Rubix:357A4944
Manufacturer :5603095
EAN:4042446188269

Technical specifications
| Threading | m14 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTERPROT E2036406-M14 HAND- AND MACHINE TAPS HSS/-E 5603095
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m14 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Thread depth | 81 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 139.40 excl. VAT
/ Each
£ 167.28 incl. VAT
- Usually arrives within 14 working days