Unf tap - spiral flute- hsse 3% vanadium - multi-material
Angle of helix | 40 ° |
---|---|
Total length | 110 mm |
Body material | HSS-E |
Angle of helix | 40 ° |
---|---|
Total length | 110 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American through-bores |
With cooling spray | No |
Drilling diameter | 17.5 mm |
Tail diameter | 14 mm |
Square drive adapter | 11 mm |
Coating | Vaporized |
Threading (inch) | 3/4 |
No. of threads per inch | 16 |
Usually arrives within 14 working days