WALTER E20314-M5 HAND- AND MACHINE TAPS HSS/-E 5603072
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E20314-M5
Rubix:276A0918
Manufacturer :5603072
EAN:4042446188030

Technical specifications
| Threading | m5 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTER E20314-M5 HAND- AND MACHINE TAPS HSS/-E 5603072
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m5 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | nid |
| Total length | 70 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 32.07 excl. VAT
/ Each
£ 38.48 incl. VAT
- Usually arrives within 14 working days