UNC Machine Tap Spiral Point
Input | 12 |
---|---|
Total length | 110 mm |
Body material | HSS-E |
Input | 12 |
---|---|
Total length | 110 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 12 mm |
Square drive adapter | 9 mm |
Coating | Steam Tempered |
Threading (inch) | 5/8 |
No. of threads per inch | 11 |
Usually arrives within 14 working days