WALTER 222079-EGUNC4 ADVANCED MACHINE TAPS HSS-E 5078002
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:222079-EGUNC4
Rubix:276A0144
Manufacturer :5078002
EAN:4042446024864

Technical specifications
| Threading | egunc #4-40 |
|---|---|
| Threading diameter | 3.67 mm |
| Type | american through-bores |
Documents
Product details : WALTER 222079-EGUNC4 ADVANCED MACHINE TAPS HSS-E 5078002
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | egunc #4-40 |
|---|---|
| Threading diameter | 3.67 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.97 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Thread depth | 13 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 40 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 78.98 excl. VAT
/ Each
£ 94.78 incl. VAT
- Usually arrives within 14 working days