WALTER 20460-M10 HAND- AND MACHINE TAPS HSS/-E 5076589
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20460-M10
Rubix:276A0859
Manufacturer :5076589
EAN:4042446011246

Documents
Product details : WALTER 20460-M10 HAND- AND MACHINE TAPS HSS/-E 5076589
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 52.25 excl. VAT
/ Each
£ 62.70 incl. VAT
- Usually arrives within 14 working days