WALTER 25460-NPT1/16 ADVANCED MACHINE TAPS HSS-E 5078961
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:25460-NPT1/16
Rubix:276A0177
Manufacturer :5078961
EAN:4042446034450

Technical specifications
| Threading | npt 1/16-27 |
|---|---|
| Threading diameter | 7.717 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTER 25460-NPT1/16 ADVANCED MACHINE TAPS HSS-E 5078961
ALTIUS
Strengths
•For long-chipping materials
Applications
Conical Blind Hole Thread;Conical Through Hole Thread
Technical specifications
Attributes
| Threading | npt 1/16-27 |
|---|---|
| Threading diameter | 7.717 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7.717 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 56 mm |
| Angle of helix | 15 ° |
| Coating | vap |
| Total length | 80 mm |
| Body material | hss-e |
| No. of threads per inch | 27 |
Show UNSPSC/ECL@SS
£ 114.83 excl. VAT
/ Each
£ 137.80 incl. VAT
- Usually arrives within 14 working days