References
Sandvik Coromant:T300-SD101DA-M6 D125
Rubix:317A4151
Manufacturer :7382665
EAN:7323222268175


Technical specifications
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-SD101DA-M6D125 COROTAP 7382665
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 5 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 6 mm |
| Thread depth | 16 mm |
| Angle of helix | 10 ° |
| Total length | 80 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 78.75 excl. VAT
/ Each
£ 94.50 incl. VAT
- Usually arrives within 14 working days