WALTER 212161-M10X1 ADVANCED MACHINE TAPS HSS-E 5077258
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:212161-M10X1
Rubix:291A0995
Manufacturer :5077258
EAN:4042446017859

Technical specifications
| Threading | mf 10x1 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
Documents
Product details : WALTER 212161-M10X1 ADVANCED MACHINE TAPS HSS-E 5077258
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | mf 10x1 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Thread depth | 33 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e / pm |
| Threading | mf 10x1 |
| No. of threads per inch | 25.4 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 78.33 excl. VAT
/ Each
£ 94.00 incl. VAT
- Usually arrives within 14 working days