References
Sandvik Coromant:T300-XM100AE-5/16 C110
Rubix:319A8450
Manufacturer :6967044
EAN:7323220748747


Technical specifications
| Threading | unc 5/16-18 |
|---|---|
| Threading diameter | 7.94 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM100AE-5/16C110 COROTAP OPTIMIZED VERSATILITY 6967044
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unc 5/16-18 |
|---|---|
| Threading diameter | 7.94 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.6 mm |
| Tail diameter | 13.1 mm |
| Square drive adapter | 8.1 mm |
| Thread depth | 34 mm |
| Total length | 90 mm |
| Body material | hss / pm |
| Threading | unc 5/16-18 |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 26.87 excl. VAT
/ Each
£ 32.24 incl. VAT
- Usually arrives within 14 working days