WALTER 212661-M12X1.25 ADVANCED MACHINE TAPS HSS-E 5077294
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:212661-M12X1.25
Rubix:275A9594
Manufacturer :5077294
EAN:4042446119980

Technical specifications
| Threading | m12x1.25 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Documents
Product details : WALTER 212661-M12X1.25 ADVANCED MACHINE TAPS HSS-E 5077294
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | m12x1.25 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | m12x1.25 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 103.89 excl. VAT
/ Each
£ 124.67 incl. VAT
- Usually arrives within 14 working days