References
Dormer:E256M16
Rubix:80256593
EAN:7320760674413




Technical specifications
| Threading | m16x2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
Product details : DORMER E256M16RED M16X2 REDRING SP/PT TAP HSS-EV BRT TAP
HSS-E-PM machine tap for metric threads SHARK red ring TiAlN-Top coated DIN 371 form B shear cut 2.5xD through holes for alloy steel <1200 N/mm².
Applications
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading | m16x2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 12 mm |
| Thread depth | 25 mm |
| Coating | tialn top |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | m16x2 |
| No. of threads per inch | 12.7 |
| Tolerance | 6hx |
| Shank type | cylindrical shank with square |
Show UNSPSC/ECL@SS
£ 75.20 excl. VAT
/ Each
£ 90.24 incl. VAT
- Usually arrives within 14 working days