WALTER 22217-UNC4 ADVANCED MACHINE TAPS HSS-E 5078037
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:22217-UNC4
Rubix:276A1163
Manufacturer :5078037
EAN:4042446025199

Technical specifications
| Threading | unc #4 - 40 |
|---|---|
| Threading diameter | 2.845 mm |
| Type | american blind bores |
Documents
Product details : WALTER 22217-UNC4 ADVANCED MACHINE TAPS HSS-E 5078037
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unc #4 - 40 |
|---|---|
| Threading diameter | 2.845 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.845 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e / pm |
| Threading | unc #4 - 40 |
| No. of threads per inch | 40 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 58.28 excl. VAT
/ Each
£ 69.94 incl. VAT
- Usually arrives within 14 working days