WALTER 25167-NPT2 HAND- AND MACHINE TAPS HSS/-E 5078949
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:25167-NPT2
Rubix:276A0677
Manufacturer :5078949
EAN:4042446034320

Technical specifications
| Threading | npt 2'-11,5 |
|---|---|
| Threading diameter | 59.778 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTER 25167-NPT2 HAND- AND MACHINE TAPS HSS/-E 5078949
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Conical Blind Hole Thread;Conical Through Hole Thread
Technical specifications
Attributes
| Threading | npt 2'-11,5 |
|---|---|
| Threading diameter | 59.778 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 59.778 mm |
| Tail diameter | 45 mm |
| Square drive adapter | 35 mm |
| Thread depth | 47 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 180 mm |
| Body material | hss-e |
| No. of threads per inch | 11.5 |
Show UNSPSC/ECL@SS
£ 904.40 excl. VAT
/ Each
£ 1,085.28 incl. VAT
- Usually arrives within 14 working days