WALTERPROT 224102-UNC2 ADVANCED MACHINE TAPS HSS-E 5078177
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:224102-UNC2
Rubix:357A4166
Manufacturer :5078177
EAN:4042446026578

Documents
Product details : WALTERPROT 224102-UNC2 ADVANCED MACHINE TAPS HSS-E 5078177
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.184 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 25 ° |
| Coating | uncoated |
| Total length | 45 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 48 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 71.93 excl. VAT
/ Each
£ 86.32 incl. VAT
- Usually arrives within 14 working days