References
Sandvik Coromant:T300-SD100DA-M4 D150
Rubix:317A6990
Manufacturer :7382632
EAN:7323222267840


Technical specifications
| Threading | m4 x 0,70 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-SD100DA-M4D150 COROTAP 7382632
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m4 x 0,70 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Tail diameter | 4 mm |
| Square drive adapter | 4.5 mm |
| Thread depth | 10.5 mm |
| Angle of helix | 10 ° |
| Total length | 63 mm |
| Body material | hss-e / pm |
| Threading | m4 x 0,70 |
| No. of threads per inch | 36.29 |
Show UNSPSC/ECL@SS
£ 52.89 excl. VAT
/ Each
£ 63.47 incl. VAT
- Usually arrives within 14 working days