WALTER 22416-UNC10 ADVANCED MACHINE TAPS HSS-E 5078202
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:22416-UNC10
Rubix:276A0876
Manufacturer :5078202
EAN:4042446026899

Technical specifications
| Threading | unc #10 - 24 |
|---|---|
| Threading diameter | 4.826 mm |
| Type | american through-bores |
Documents
Product details : WALTER 22416-UNC10 ADVANCED MACHINE TAPS HSS-E 5078202
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc #10 - 24 |
|---|---|
| Threading diameter | 4.826 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.826 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 16 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e / pm |
| Threading | unc #10 - 24 |
| No. of threads per inch | 24 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 51.46 excl. VAT
/ Each
£ 61.75 incl. VAT
- Usually arrives within 14 working days