References
Walter Prototyp:7051770-M4
Rubix:275A6854
Manufacturer :5200684
EAN:4042446157074

Technical specifications
| Threading | m4x0,7 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
Product details : WALTER 7051770-M4 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200684
For long-chipping materials
HSS-E machine tap 7051770-M4
Technical specifications
Attributes
| Threading | m4x0,7 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.3 mm |
| Tail diameter | 3.4 mm |
| Square drive adapter | 4.5 mm |
| Thread depth | 7 mm |
| Angle of helix | 40 ° |
| Total length | 63 mm |
| Body material | hss-e |
| Threading | m4x0,7 |
Show UNSPSC/ECL@SS
£ 19.44 excl. VAT
/ Each
£ 23.33 incl. VAT
- Usually arrives within 14 working days