WALTER 21361-M9X0.5 HAND- AND MACHINE TAPS HSS/-E 5077436
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:21361-M9X0.5
Rubix:275A9819
Manufacturer :5077436
EAN:4042446019327

Technical specifications
| Threading | mf 9x0.5 |
|---|---|
| Threading diameter | 9 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTER 21361-M9X0.5 HAND- AND MACHINE TAPS HSS/-E 5077436
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | mf 9x0.5 |
|---|---|
| Threading diameter | 9 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.5 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Thread depth | 15 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | m9x0.5 |
| No. of threads per inch | 50.8 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 107.42 excl. VAT
/ Each
£ 128.90 incl. VAT
- Usually arrives within 14 working days