EUROPA SPIRAL FLUTE HSSE UNIVERSAL TAP TM80400600 M6
Europa Spiral Flute Universal Tap
See technical informationSee documentsReferences
Europa Tool:TM80400600
Rubix:2572938


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Documents
Product details : EUROPA SPIRAL FLUTE HSSE UNIVERSAL TAP TM80400600 M6
Europa series TM8040 is bright HSSE universal tap. For multi-purpose materials and correct thread profiles with long tool life due to special tap geometry.
Applications
Long tool life
DIN 371/376
DIN 371/376
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Total length | 80 mm |
Show UNSPSC/ECL@SS
£ 17.49 excl. VAT
/ Each
£ 20.99 incl. VAT
- Usually arrives within 14 working days