References
Walter Prototyp:M203009-EGM5
Rubix:276A3675
Manufacturer :6149722
EAN:4042446229689

Documents
Product details : WALTER M203009-EGM5 TAPS HSS-E X PERT 6149722
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 41.71 excl. VAT
/ Each
£ 50.05 incl. VAT
- Usually arrives within 14 working days