References
Sandvik Coromant:T300-XM100AA-M4 C110
Rubix:287A0738
Manufacturer :6967032
EAN:7323220748624


Technical specifications
| Threading | m4x0,7 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM100AA-M4 C110 6967032
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m4x0,7 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 3.3 mm |
| Tail diameter | 4.93 mm |
| Square drive adapter | 4.93 mm |
| Thread depth | 8.4 mm |
| Total length | 63 mm |
| Body material | hss / pm |
| No. of threads per inch | 36.29 |
Show UNSPSC/ECL@SS
£ 25.73 excl. VAT
/ Each
£ 30.88 incl. VAT
- Usually arrives within 14 working days