DORMER EX11M8X.75 TAP M8 X 0.75 MM 5973662


MF Machine Tap Spiral Flute 45°

References
dormer:EX11M8X.75
rubix:2019330
ean:7320760149997
Machine tap M8 x 0.75 mm DIN 374
brand logo
Technical specifications
Threading diameter8 mm
Angle of helix45 °
Total length80 mm
See all Specifications

Product details : DORMER EX11M8X.75 TAP M8 X 0.75 MM 5973662


HSS-E Machine thread cutter for fine metric thread steam-tempered DIN 374 form C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Stainless steel and cast iron.

Strengths

Premium substrate with Steam Oxide surface treatment reduces wear and prevents chip welding in abrasive or harder ferrous materials

Applications

Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
stainless machining steel (<250 HB <850 N/mm²)
stainless steel - austenitic (<320 HB <1100 N/mm²)

Technical specifications


Attributes
Threading diameter8 mm
Angle of helix45 °
Total length80 mm
Thread depth13 mm
Body materialhss-e
Tolerance6h
Typemetric blind bores
With cooling sprayno
Direction of threadingright
Drilling diameter7.3 mm
Tail diameter6 mm
Square drive adapter4.9 mm
Coatingsteam tempered
Show UNSPSC/ECL@SS
£ 38.22 excl. VAT
/ Each
£ 45.86 incl. VAT
  • Usually arrives within 14 working days