References
Walter Prototyp:M20263-M22
Rubix:276A4034
Manufacturer :6149700
EAN:4042446229467

Documents
Product details : WALTER M20263-M22 TAPS HSS-E X PERT 6149700
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 140 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 153.83 excl. VAT
/ Each
£ 184.60 incl. VAT
- Usually arrives within 14 working days