GUHRING 00946 008.000 MACHINE TAPS 9009460080000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:946 8.000
Rubix:345A3970
Manufacturer :9009460080000
EAN:4031093267519


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00946 008.000 MACHINE TAPS 9009460080000
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 24.91 excl. VAT
/ Each
£ 29.89 incl. VAT
- Usually arrives within 14 working days