References
Walter Prototyp:M22213-UNC6
Rubix:276A3866
Manufacturer :6149907
EAN:4042446231422

Technical specifications
| Threading | unc #6-32 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american through-bores |
Documents
Product details : WALTER M22213-UNC6 TAPS HSS-E X PERT 6149907
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc #6-32 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.85 mm |
| Tail diameter | 4 mm |
| Square drive adapter | 3 mm |
| Thread depth | 20 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 56 mm |
| Body material | hss-e |
| No. of threads per inch | 32 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 37.48 excl. VAT
/ Each
£ 44.98 incl. VAT
- Usually arrives within 14 working days