References
Sandvik Coromant:T300-XM101AF-1/2 C145
Rubix:318A1845
Manufacturer :6967030
EAN:7323220748600


Technical specifications
| Threading | unf 1/2-20 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM101AF-1/2C145 COROTAP OPTIMIZED FOR VERSATILITY 6967030
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unf 1/2-20 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11.5 mm |
| Tail diameter | 8.95 mm |
| Square drive adapter | 9.322 mm |
| Thread depth | 18 mm |
| Angle of helix | 45 ° |
| Total length | 100 mm |
| Body material | hss / pm |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 37.47 excl. VAT
/ Each
£ 44.96 incl. VAT
- Usually arrives within 14 working days