References
Walter Prototyp:M23513-UNF6
Rubix:357A5577
Manufacturer :6150006
EAN:4042446232412

Documents
Product details : WALTERPROT M23513-UNF6 TAPS HSS-E X PERT 6150006
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.505 mm |
| Tail diameter | 4 mm |
| Square drive adapter | 3 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 56 mm |
| Body material | hss-e |
| Threading | unf #6 - 40 |
| No. of threads per inch | 36 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 42.58 excl. VAT
/ Each
£ 51.10 incl. VAT
- Usually arrives within 14 working days