"PRESTO 60200-384 3/8""x24 UNF HSS TAP SET ISO 529 SHORT MACHINE 2B"
Straight Flute Tap
See technical informationReferences
Presto:60200-384
Rubix:2543681


Technical specifications
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
Product details : "PRESTO 60200-384 3/8""x24 UNF HSS TAP SET ISO 529 SHORT MACHINE 2B"
Unified National Fine Straight Flute full size taps used as Machine taps or sets of 3 as Hand taps sets for tapping in free cutting Steel up to 800N/mm2. The perfect form thread is generated by a combination of effective pitch diameter, major diameter and chamfer length.
Technical specifications
Attributes
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Coating | p0 bright |
| Total length | 80 mm |
| Body material | hss |
| Threading | 3/8 in unf set |
Show UNSPSC/ECL@SS
£ 45.05 excl. VAT
/ Each
£ 54.06 incl. VAT
- Usually arrives within 14 working days