References
Walter Prototyp:P21360-M20X1
Rubix:276A3661
Manufacturer :6149342
EAN:4042446226879

Documents
Product details : WALTER P21360-M20X1 TAPS HSS-E X PERT 6149342
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 125 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 128.92 excl. VAT
/ Each
£ 154.70 incl. VAT
- Usually arrives within 14 working days