Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 02909 012.000 MACHINE TAPS 9029090120000
GUHRING 02909 012.000 MACHINE TAPS 9029090120000
Machine thread-cutter Gühring
References
gühring:
9029090120000
rubix:
340A5740
ean:
4031093788762
Technical specifications
Threading diameter
12
mm
Body material
HSS-E / PM
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02909 012.000 MACHINE TAPS 9029090120000
Technical specifications
Attributes
Threading diameter
12
mm
Body material
HSS-E / PM
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.43
excl. VAT
/
Each
£
50.92
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
WALTERPROT P20200-M2.2 TAPS HSS-E X PERT 6435421
SANDVIK T200-MM100IA-M10C145 COROTAP 8248570
DORMER E422M10 E422 M10 X 1.50 MM-E SPIRAL POINT TAP 371 5976624
DORMER E513M33X2.0NO3 TAP M33 X 2.00 MM 5977075
GUHRING 02846 004.826 MACHINE TAPS 9028460048260
WALTERPROT E2036406-M16 HAND- AND MACHINE TAPS HSS/-E 5603096
DORMER E422M6 5976640
Drmr s/trum SP/FL XS1 BLUE EX01M22
WALTER P21360-M12X1 TAPS HSS-E X PERT 6149331
DORMER E513M5X.5NO1 TAP M5 X 0.50 MM 5977153
CUTLINE 885481 HSS TAP NPT 3/8 X 18
GUHRING 00963 009.728 MACHINE TAPS 9009630097280
SANDVIK T200-SD100JA-M5D150 COROTAP 8248652
WALTER 255630-NPT1/4 ADVANCED MACHINE TAPS HSS-E 5101571
DORMER E241M6 SPIRAL POINT TAP M6 X 1.00 MM 6305846