WALTERPROT P21360-M48X1.5 TAPS HSS-E X PERT 6149376
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P21360-M48X1.5
Rubix:357A5322
Manufacturer :6149376
EAN:4042446227210

Documents
Product details : WALTERPROT P21360-M48X1.5 TAPS HSS-E X PERT 6149376
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 36 mm |
| Square drive adapter | 29 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 190 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 853.67 excl. VAT
/ Each
£ 1,024.40 incl. VAT
- Usually arrives within 14 working days