References
Sandvik Coromant:T200-PM109DA-M24 P1PM
Rubix:319A8897
Manufacturer :8061105
EAN:7323225981057


Technical specifications
| Threading | m24 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM109DA-M24P1PM COROTAP 8061105
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m24 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric through-bores |
| With cooling spray | yes |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Thread depth | 38 mm |
| Total length | 160 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 336.42 excl. VAT
/ Each
£ 403.70 incl. VAT
- Usually arrives within 14 working days