WALTERPROT 20312-M5 ADVANCED MACHINE TAPS HSS-E 5076150
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20312-M5
Rubix:357A3871
Manufacturer :5076150
EAN:4042446006846

Technical specifications
| Threading | m5 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTERPROT 20312-M5 ADVANCED MACHINE TAPS HSS-E 5076150
ALTIUS
Strengths
•For short-chipping materials
For Ampco
For Ampco
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m5 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | nit |
| Total length | 70 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 32.07 excl. VAT
/ Each
£ 38.48 incl. VAT
- Usually arrives within 14 working days