Machine Tap
Angle of helix | 45 ° |
---|---|
Total length | 100 mm |
Body material | HSS |
Angle of helix | 45 ° |
---|---|
Total length | 100 mm |
Body material | HSS |
Tolerance | 2B;h9 |
Type | American blind bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 11.113 mm |
Tail diameter | 8 mm |
Threading (inch) | 7/16 |
No. of threads per inch | 20 |
Usually arrives within 14 working days