WALTERPROT 20410-M3.5 HAND- AND MACHINE TAPS HSS/-E 5076456
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20410-M3.5
Rubix:357A3897
Manufacturer :5076456
EAN:4042446010102

Documents
Product details : WALTERPROT 20410-M3.5 HAND- AND MACHINE TAPS HSS/-E 5076456
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4 mm |
| Square drive adapter | 3 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 35.58 excl. VAT
/ Each
£ 42.70 incl. VAT
- Usually arrives within 14 working days