WALTER E24364-G3/4 HAND- AND MACHINE TAPS HSS/-E 5603214
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E24364-G3/4
Rubix:276A0215
Manufacturer :5603214
EAN:4042446189457

Technical specifications
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
Documents
Product details : WALTER E24364-G3/4 HAND- AND MACHINE TAPS HSS/-E 5603214
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 26.441 mm |
| Tail diameter | 20 mm |
| Square drive adapter | 16 mm |
| Angle of helix | 0 ° |
| Coating | nid |
| Total length | 140 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 28 |
Show UNSPSC/ECL@SS
£ 204.00 excl. VAT
/ Each
£ 244.80 incl. VAT
- Usually arrives within 14 working days