References
Dormer:E3823/4
Rubix:376A1971
EAN:7320760664575




Technical specifications
| Threading | g(bsp) 3/4 |
|---|---|
| Threading diameter | 26.44 mm |
| Type | british blind bores |
Product details : DORMER E3823/4 6305852
HSS-E machine tap for gas-thread steam outlets DIN 5156 form C 40° spiral fluted 2xD blind holes for stainless steel.
Applications
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | g(bsp) 3/4 |
|---|---|
| Threading diameter | 26.44 mm |
| Type | british blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 24.5 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 20 mm |
| Thread depth | 19 mm |
| Angle of helix | 40 ° |
| Coating | steam outlets |
| Total length | 140 mm |
| Body material | hss-e / pm |
| Threading | g(bsp) 3/4 |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 167.47 excl. VAT
/ Each
£ 200.96 incl. VAT
- Usually arrives within 14 working days