References
Gühring:805 8.000
Rubix:285A4769
Manufacturer :9008050080000
EAN:4031093250788


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00805 008.000 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 23.36 excl. VAT
/ Each
£ 28.03 incl. VAT
- Usually arrives within 14 working days